Shop All NEMA Fusible Combination Starters
Ge
NEMA Fusible Str, Size 1,120V Coil, 1 Enc
Mfr # CR308CT021AHAAAAA
Zoro # G2420564
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 1
- Amps AC 27
- Coil Volts 120V AC
- Enclosure NEMA Rating 1
- Short Circuit Protection Non-Fusible Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR308CT021AHAAAAA
- Zoro # G2420564
- UPC # 094714045327
- Country of Origin Mexico
- Category NEMA Fusible Combination Starters
Dimensions
NEMA Size | 1 |
Overall Width | 10 in |
Overall Height | 8.63 in |
Overall Depth | 24 in |
Description
NEMA Combination Starter, Coil Voltage 120V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 400 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 1, Starter Style NEMA, Reversing Capability Non-Reversing, Short Circuit Protection Non-Fusible Disconnect, Includes Control Transformer No, Control Transformer Voltage Not Applicable, Phase Three, Overload Protection Type Electronic, Operator Function Not Applicable, Horsepower @ Three Phase - 240V AC 7 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (1639SW0061)
- HUBBELL Receptacle, Female, Blk, 600VAC/250VDC (HBLFRBK)
- EATON BUSSMANN Fuse, Time Delay, 30A, FRS-R, 600V AC, 300V DC, 5 in L x 13/16 in dia Fuse Size, Cylindrical Body (FRS-R-30)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-240A)
- GE NEMA Fusible Str, Size 4,120V Coil, 1 Enc (408F1F2H21AAAAA)
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc (8538SCG12V02S)
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821CJE-R63/D)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V02S)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 12 Enc (8538SDA24V02S)
- EATON NEMA Fusible Str, Size 0,120V Coil, 1 Enc (ECN1801CCC-R63/B)
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821BJD-R63/D)
- Ge Starters