Shop All Relay Accessories
Ge
Mount Adapter, Panel for GE SSOL
Mfr # CR324CXPMA
Zoro # G2760965
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel
- For Use With GE SSOL Relay Series
- Includes Mounting Screws
- Mounts On Panels
- NEMA Enclosure Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR324CXPMA
- Zoro # G2760965
- UPC # 783166582961
- Country of Origin United States
- Category Relay Accessories
Details
Type | Panel |
Item | Mounting Bracket |
For Use With | GE SSOL Relay Series |
Includes | Mounting Screws |
Mounts On | Panels |
NEMA Enclosure Type | 1 |
Standards | CSA Certified, UL Listed |
Mounting Style | Panel |
Number of Pieces | 1 |
Compatible Series | GE SSOL |
Product Type | Mounting Adapter |
Fastening Method | Screw |
Compatible with Series | GE SSOL |
Accessory Type | Mounting Bracket |
Description
Mounting Bracket, Accessory Type Mounting Bracket, Includes Mounting Screws, Compatible with Series GE SSOL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Tap 3Outlet Gnd 2P3W Plast Brn (1147B-BOX)
- WIREMOLD Toggle Switch Cover Plate, Gray, Aluminum (ALA-N)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG88-1)
- NOBLES/TENNANT SWITCH - SNAP W/LEVER ACTUATOR - SPDT (1013132)
- GE Industrial 115VAc Other Relay (CR122A04002AA)
- CRYDOM Heat Sink, SSR Mounting Hardware Kit (HK1)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 40A (6440AXXSZS-DC3)
- SIEMENS A size MOV suppressor A size MOV suppres (3TX7144-H1)
- SCHNEIDER ELECTRIC Rev Cont 600Vac Iec Special Pk Of 20 (LC2DREQ3856G1)
- SQUARE D Weathershield (WS380)
- OMRON Solid State Relay, 4 to 6VDC, 10A (G3NE-210T-US-DC5)
- Ge Electrical Relays