Shop All OEM Replacement Motors
Ge
Motor1/4HP 208/230V 1075RPM Motor
Mfr # 3728
Zoro # G3198820
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 3728
- Zoro # G3198820
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
Item | Motor1/4HP 208/230V 1075RPM Motor |
Description
Motor1/4HP 208/230V 1075RPM Motor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON VSeries Valved CouplerST, 1.5", FNPTF, 1.5" (12VF12)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (6AFK4)
- DIXON NK Series Industrial Japanese Quick Disconnect Pneumatic Coupler, 1/4-18 Nominal, 300 psi Pressure, (2NKM2)
- NSK NSK 6203 08ZZCG15E C SRIS5, 6200 Series Single Row Deep Groove Ball Bearing (6203 08ZZCG15E C SRIS5)
- U.S. MOTORS Motor, 1/10 HP, Replacement For: HG3201, HG3202, HG3203, HG3204, HG3221, HG3222, HG3223, HG3224 (1470P)
- CENTURY Motor, 5 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 182779 (H979L)
- FASCO Motor, 1/50, 1/80, 1/140 HP, OEM Replacement Brand: Buck Stove Replacement For: 7163-6045 (D1138)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/8 HP, OEM Replacement Brand: Dayton (GGS_47538)
- HEATCRAFT REFRIGERATION Motor, 1/15HP, 230V, 1550RPM (25309101S)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Tecumseh Replacement For: 5KCP11FG1197CS (D475)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Greencheck Fan Replacement For: 7108-2425 (D1061)
- Ge HVAC Motors