Shop All Circuit Breakers
Ge
Molded Case Circuit Breaker, THQL Series 35A, 3 Pole, 240V AC
Mfr # THQL32035
Zoro # G3106485
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- AC Voltage Rating 240V AC
- Phase 3
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # THQL32035
- Zoro # G3106485
- UPC # 783164060348
- Country of Origin Multiple
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 3 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Max. Wire Size | 3 AWG |
Min. Wire Size | 8 AWG |
Length (Straight Wireway) | 3.28 in |
Length | 3.28 in |
Description
Miniature Circuit Breaker, Amps 35 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series AQ, Phase Three, Series THQL, Max. AIR Rating 10kA at 120/240V AC, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Terminal Connection Lug, Frame Size 100A/THQ, Length 3.28 in, Width 3 in, Depth 2.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Silver (895-DCI2)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 250A, 3 Pole, 600V AC (FXD63B250)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038R)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115HM)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HID)
- GE Molded Case Circuit Breaker, THQL Series 20A, 3 Pole, 240V AC (THQL32020)
- GE Miniature Circuit Breaker, THQB Series 40A, 2 Pole, 120/240V AC (THQB2140)
- GE Molded Case Circuit Breaker, THQL Series 45A, 3 Pole, 240V AC (THQL32045)
- GE Miniature Circuit Breaker, THQB Series 25A, 1 Pole, 120/240V AC (THQB1125)
- SQUARE D Molded Case Circuit Breaker, HGA Series 60A, 3 Pole, 600V AC (HGA36060)
- Ge Circuit Breakers