Shop All Circuit Breakers
Ge
Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC
Mfr # THQL1120AF2
Zoro # G8506601
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- AC Voltage Rating 120/240V AC
- Phase 1
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # THQL1120AF2
- Zoro # G8506601
- UPC # 783164652819
- Country of Origin Multiple
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 1 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 3.28 in |
Length | 3.28 in |
Description
Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Arc Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series AQ, Phase Single, Series THQL, Max. AIR Rating 10kA at 120/240V AC, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Terminal Connection Screw Clamp, Frame Size 100A/THQ, Length 3.28 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44WP)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-R)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 V AC, 9 A (LC1K0610E7)
- GE Molded Case Circuit Breaker, THQL Series 60A, 3 Pole, 240V AC (THQL32060)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HID)
- GE Molded Case Circuit Breaker, THQL Series 35A, 1 Pole, 120/240V AC (THQL1135)
- GE Molded Case Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (THQL2150)
- GE Miniature Circuit Breaker, THQP Series 30A, 1 Pole, 120/240V AC (THQP130)
- GE Miniature Circuit Breaker, THHQL Series 30A, 1 Pole, 120/240V AC (THHQL1130)
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, C Curve (FAZ-C50/2)
- Ge Circuit Breakers