Shop All Circuit Breakers
Ge
Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC
Mfr # THQL1115HM
Zoro # G5504466
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- AC Voltage Rating 120/240V AC
- Phase 1
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # THQL1115HM
- Zoro # G5504466
- UPC # 783164131529
- Country of Origin Multiple
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 1 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 8 AWG |
Length (Straight Wireway) | 3.25 in |
Length | 3.25 in |
Description
Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Magnetic, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series AQ, Phase Single, Series THQL, Max. AIR Rating 10kA at 120/240V AC, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Terminal Connection Screw Clamp, Frame Size 100A/THQ, Length 3.25 in, Width 1 in, Depth 2.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-4000)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRB)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50-A)
- GE Molded Case Circuit Breaker, THQL Series 30A, 3 Pole, 240V AC (THQL32030)
- GE Molded Case Circuit Breaker, THQL Series 80A, 3 Pole, 240V AC (THQL32080)
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- GE Miniature Circuit Breaker, THQMV Series 225A, 2 Pole, 120/240V AC (THQMV225D)
- GE Molded Case Circuit Breaker, TEYF Series 50A, 3 Pole, 277/480V AC (TEYF350)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C10/3 L Series 10A, 3 Pole, 480V AC, C Curve (33V895)
- Ge Circuit Breakers