Shop All Circuit Breakers
Ge
Molded Case Circuit Breaker, TEYL Series 45A, 1 Pole, 277/480V AC
Mfr # TEYL1045B
Zoro # G2802311
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series TEYL
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TEYL1045B
- Zoro # G2802311
- UPC # 078316446232
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 125A/TEY |
Width | 1 in |
Depth | 3-1/16 in |
Height | 5-1/4 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 10 AWG |
Details
Item | Molded Case Circuit Breaker |
Series | TEYL |
Amps | 45A |
Number of Poles | 1 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 65kA at 277/480V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Lug |
Phase Connection | ABC |
DC Voltage Rating | 125V DC |
Standards | UL |
For Use With | GE AS Lighting Panels |
Description
Molded Case Circuit Breaker, 45 A Amps, AC Voltage Rating 277V AC, Max. AIR Rating 65kA at 277/480V AC, For Use With GE AS Lighting Panels, Series TEY, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 125V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/TEY, Circuit Breaker Mounting Style Bolt On Panelboard, Height 5.2 in, Width 1 in, Depth 3 in, Min. Wire Size 10 AWG, Max. Wire Size 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Natural Wire Tie, 50 Lb Tensile 100/Pk, 11" (KTI76110)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (164406-025)
- LITTELFUSE Automotive Fuse, ATO Series, 3A, 32V DC (L24-ATO3BP)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 37.5 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530193S)
- GE Molded Case Circuit Breaker, THQL Series 35A, 1 Pole, 120/240V AC (THQL1135)
- GE Molded Case Circuit Breaker, TEY Series 60A, 3 Pole, 277/480V AC (TEY360)
- GE Miniature Circuit Breaker, THQB Series 15A, 2 Pole, 120/240V AC (THQB2115)
- GE Miniature Circuit Breaker, THQB Series 30A, 1 Pole, 120/240V AC (THQB1130HID)
- GE Molded Case Circuit Breaker, THQL Series 90A, 3 Pole, 240V AC (THQL32090)
- GE Miniature Circuit Breaker, THQB Series 60A, 2 Pole, 120/240V AC (THQB2160)
- DAYTON Circuit Breaker, NDB2-63 B1/2 Series 1A, 2 Pole, 480V AC, B Curve (5ZUX0)
- Ge Circuit Breakers