Ge

Molded Case Circuit Breaker, TEYH Series 125A, 3 Pole, 277/480V AC


product price: $3,685.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series TEYH
  • AC Voltage Rating 277/480V AC
  • Circuit Breaker Type Standard
  • Phase 3
  • Circuit Breaker Actuator Toggle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ge
  • MFR # TEYH3125B
  • Zoro # G8769284
  • UPC #
    078316446225
  • Country of Origin United States
  • Category Circuit Breakers

Dimensions

Frame Size 125A/TEY
Width 3 in
Depth 3-1/16 in
Height 5-1/4 in
Min. Wire Size 4 AWG
Max. Wire Size 2 AWG

Details

Item Molded Case Circuit Breaker
Series TEYH
Amps 125A
Number of Poles 3
AC Voltage Rating 277/480V AC
Circuit Breaker Type Standard
Phase 3
Circuit Breaker Actuator Toggle
Circuit Breaker Mounting Style Bolt On
Max. AIR Rating 35kA at 277/480V AC
Trip Type Thermal Magnetic
Instantaneous Trip Fixed
Terminal Connection Lug
Phase Connection ABC
DC Voltage Rating Not Rated
For Use With GE AS Lighting Panels
Standards UL

Description

Molded Case Circuit Breaker, 125 A Amps, AC Voltage Rating 277/480V AC, Max. AIR Rating 35kA at 277/480V AC, For Use With GE AS Lighting Panels, Series TEY, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/TEY, Circuit Breaker Mounting Style Bolt On Panelboard, Height 5.2 in, Width 3 in, Depth 3 in, Min. Wire Size 4 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.