Shop All Circuit Breakers
Ge
Molded Case Circuit Breaker, TEYD Series 30A, 2 Pole, 277/480V AC
Mfr # TEYD2030B
Zoro # G2802241
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TEYD
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TEYD2030B
- Zoro # G2802241
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 125A/TEY |
Width | 2 in |
Depth | 3-1/16 in |
Height | 5-1/4 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 10 AWG |
Details
Item | Molded Case Circuit Breaker |
Series | TEYD |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 25kA at 277/480V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Lug |
Phase Connection | ABC |
DC Voltage Rating | Not Rated |
For Use With | GE AS Lighting Panels |
Standards | UL |
Mounting | Bolt On Panelboard |
Description
Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 277/480V AC, Max. AIR Rating 25kA at 277/480V AC, For Use With GE AS Lighting Panels, Series TEY, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/TEY, Circuit Breaker Mounting Style Bolt On Panelboard, Height 5.2 in, Width 2 in, Depth 3 in, Min. Wire Size 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A (HBL5965VBLK)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BR4)
- NVENT HOFFMAN Divider Straight Section Splice, 6.00x6. (CT66DSPSS)
- MERSEN Fuse, GDL Series, Time Delay, 2/10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL2/10)
- GE Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115GFTP)
- GE Miniature Circuit Breaker, THQB Series 25A, 2 Pole, 120/240V AC (THQB2125)
- GE Miniature Circuit Breaker, THQP Series 40A, 2 Pole, 120/240V AC (THQP240)
- GE Miniature Circuit Breaker, THQB Series 15A, 1 Pole, 120/240V AC (THQB1115)
- GE Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130GFTP)
- GE Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120GFTP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, C Curve (M9F22332)
- Ge Circuit Breakers