Shop All Circuit Breakers
Ge
Molded Case Circuit Breaker, TEY Series 20A, 3 Pole, 277/480V AC
Mfr # TEY320
Zoro # G3215091
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TEY
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Phase 3
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TEY320
- Zoro # G3215091
- UPC # 783164181029
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 125A/TEY |
Width | 3 in |
Depth | 3-1/16 in |
Height | 5-1/4 in |
Max. Wire Size | 10 AWG |
Min. Wire Size | 14 AWG |
Length | 5.25" |
Description
Molded Case Circuit Breaker, 20 A Amps, AC Voltage Rating 277/480V AC, Max. AIR Rating 14kA at 277/480V AC, For Use With GE AE Lighting Panels, Series TEY, High Amp Trip Setting 575 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/TEY, Circuit Breaker Mounting Style Bolt On Panelboard, Height 5.25 in, Width 3 in, Depth 3.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Tw, PK100 (97 99 374)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C431)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1247)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Black, 6", PK5 (5659-005B)
- GE Molded Case Circuit Breaker, TEY Series 80A, 1 Pole, 277/480V AC (TEY180)
- GE Molded Case Circuit Breaker, TEY Series 25A, 3 Pole, 277/480V AC (TEY325)
- GE Molded Case Circuit Breaker, TEY Series 100A, 1 Pole, 277/480V AC (TEY1100)
- GE Miniature Circuit Breaker, THQB Series 20A, 1 Pole, 120/240V AC (THQB1120HID)
- GE Molded Case Circuit Breaker, TEYF Series 50A, 3 Pole, 277/480V AC (TEYF350)
- GE Molded Case Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130HID)
- ABB Miniature Circuit Breaker, SU202 Series 10A, 2 Pole, 400/440V AC, C Curve (SU202M-C10)
- Ge Circuit Breakers