Shop All Circuit Breakers
Ge
Molded Case Circuit Breaker, TED Series 100A, 1 Pole, 277V AC
Mfr # TED113100WL
Zoro # G2886037
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TED
- AC Voltage Rating 277V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TED113100WL
- Zoro # G2886037
- UPC # 783164070101
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 150A/TED |
Width | 1-3/8 in |
Depth | 3-3/8 in |
Height | 6-5/16 in |
Min. Wire Size | 1/0 AWG (Al), 3 AWG (Cu) |
Max. Wire Size | 3 AWG |
Details
Item | Molded Case Circuit Breaker |
Series | TED |
Amps | 100A |
Number of Poles | 1 |
AC Voltage Rating | 277V AC |
Circuit Breaker Type | Standard |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 14kA at 277V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Line/Load Lug |
Phase Connection | Any |
DC Voltage Rating | 125V DC |
For Use With | GE Panelboards |
Standards | CSA Certified, UL Listed |
Description
Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 277V AC, Max. AIR Rating 14kA at 120/240/277V AC, For Use With GE Panelboards, Series TED, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 125V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Any, Frame Size 150A/TED, Circuit Breaker Mounting Style Bolt On Panelboard, Height 6.31 in, Width 1.38 in, Depth 4.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, Steel, Square (193)
- MIDWEST FASTENER #6 Copper Split Bolts 3PK (76205)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR20C1WHI (DR20C1WHI)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101204)
- GE Miniature Circuit Breaker, THQC Series 40A, 2 Pole, 120/240V AC (THQC2140WL)
- GE Miniature Circuit Breaker, THHQL Series 30A, 1 Pole, 120/240V AC (THHQL1130)
- GE Miniature Circuit Breaker, THQB Series 20A, 1 Pole, 120/240V AC (THQB1120)
- GE Molded Case Circuit Breaker, TEY Series 40A, 1 Pole, 277/480V AC (TEY140)
- GE Miniature Circuit Breaker, THQB Series 80A, 3 Pole, 240V AC (THQB32080)
- GE Molded Case Circuit Breaker, TEYD Series 40A, 1 Pole, 277/480V AC (TEYD1040B)
- BLUE SEA SYSTEMS Circuit Breaker, 5A, 1 Pole, 240V AC (7454)
- Ge Circuit Breakers