Shop All Circuit Breakers
Ge
Miniature Circuit Breaker, THQP Series 40A, 1 Pole, 120/240V AC
Mfr # THQP140
Zoro # G2880211
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQP
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # THQP140
- Zoro # G2880211
- UPC # 783164134452
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 0.5 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Min. Wire Size | 8 MCM |
Max. Wire Size | 4 MCM |
Length (Straight Wireway) | 3.28 in |
Length | 3.28 in |
Description
Miniature Circuit Breaker, Amps 40 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Phase Single, Series THQP, Max. AIR Rating 10kA at 120/240V AC, For Use With GE Panelboards, Terminal Connection Lug, Frame Size 100A/THQ, Length 3.28 in, Width 0.5 in, Depth 2.38 in, Min. Wire Size 8 MCM, Max. Wire Size 4 MCM, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-R)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 500' Length, 0.0641" Diameter, Silver (14N80500)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 4A, 125V AC, 10kA at 125V AC, 5 PK (GMA-4-R)
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- GE Miniature Circuit Breaker, THQP Series 25A, 1 Pole, 120/240V AC (THQP125)
- GE Miniature Circuit Breaker, THQP Series 30A, 1 Pole, 120/240V AC (THQP130)
- GE Miniature Circuit Breaker, THQP Series 35A, 2 Pole, 120/240V AC (THQP235)
- GE Molded Case Circuit Breaker, TEY Series 70A, 3 Pole, 277/480V AC (TEY370)
- GE Miniature Circuit Breaker, THQB Series 50A, 2 Pole, 120/240V AC (THQB2150)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL21WY15)
- SIEMENS Circuit Breaker (3VU1300-1MG00)
- Ge Circuit Breakers