Shop All Circuit Breakers
Ge
Miniature Circuit Breaker, THQP Series 35A, 1 Pole, 120/240V AC
Mfr # THQP135
Zoro # G3217557
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQP
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # THQP135
- Zoro # G3217557
- UPC # 783164134445
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 0.5 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Max. Wire Size | 4 MCM |
Min. Wire Size | 8 MCM |
Length (Straight Wireway) | 3.28 in |
Length | 3.28 in |
Description
Miniature Circuit Breaker, Amps 35 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Phase Single, Series THQP, Max. AIR Rating 10kA at 120/240V AC, For Use With GE Panelboards, Terminal Connection Lug, Frame Size 100A/THQ, Length 3.28 in, Width 0.5 in, Depth 2.38 in, Min. Wire Size 8 MCM, Max. Wire Size 4 MCM, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM1DU)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 22.5kA (QO2175SB)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.30A, 250V AC, Non-Indicating (FNM-3/10)
- MERSEN CC Class, Time-Delay, 6/10A, 600V AC, Non-Indicating (ATDR5-6/10)
- GE Miniature Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC (THQP250)
- GE Miniature Circuit Breaker, THQP Series 15A, 1 Pole, 120/240V AC (THQP115)
- GE Miniature Circuit Breaker, THQP Series 40A, 1 Pole, 120/240V AC (THQP140)
- GE Miniature Circuit Breaker, THQC Series 15A, 2 Pole, 120/240V AC (THQC2115WL)
- GE Molded Case Circuit Breaker, TED Series 20A, 2 Pole, 480V AC (TED124020WL)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120AF2)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFICP)
- Ge Circuit Breakers