Shop All Circuit Breakers
Ge
Miniature Circuit Breaker, THQC Series 60A, 2 Pole, 120/240V AC
Mfr # THQC2160WL
Zoro # G3218941
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQC
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # THQC2160WL
- Zoro # G3218941
- UPC # 783164012576
- Country of Origin Multiple
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 2 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Min. Wire Size | 8 AWG |
Max. Wire Size | 3 AWG |
Length (Straight Wireway) | 3.28 in |
Length | 3.28 in |
Description
Miniature Circuit Breaker, Amps 60 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Surface/DIN Rail, Phase Single, Series THQC, Max. AIR Rating 10kA at 120/240V AC, For Use With GE Panelboards, Terminal Connection Lug, Frame Size 100A/THQ, Length 3.28 in, Width 2 in, Depth 2.38 in, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Gusset Corner, (RH), 6-Hole (FS-5526 E/G)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU14-6R/SX)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275-Ex)
- INDUSTRIAL C & S Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- GE Miniature Circuit Breaker, THQC Series 20A, 2 Pole, 120/240V AC (THQC2120WL)
- GE Miniature Circuit Breaker, THQC Series 30A, 2 Pole, 120/240V AC (THQC2130WL)
- GE Miniature Circuit Breaker, THQC Series 15A, 2 Pole, 120/240V AC (THQC2115WL)
- GE Miniature Circuit Breaker, THQB Series 30A, 3 Pole, 240V AC (THQB32030)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130)
- GE Molded Case Circuit Breaker, TEY Series 40A, 2 Pole, 277/480V AC (TEY240)
- EATON Circuit Breaker, CH Series 70A, 2 Pole, 120/240V AC (CH270)
- Ge Circuit Breakers