Shop All Circuit Breakers
Ge
Miniature Circuit Breaker, THQB Series 80A, 3 Pole, 240V AC
Mfr # THQB32080
Zoro # G0582355
original price:
$334.99
5% off
new price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQB
- AC Voltage Rating 240V AC
- Phase 3
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # THQB32080
- Zoro # G0582355
- UPC # 078316405994
- Country of Origin Multiple
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 3 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 6 AWG |
Length (Straight Wireway) | 3.53 in |
Length | 3.53 in |
Description
Miniature Circuit Breaker, Amps 80 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Three, Series THQB, Max. AIR Rating 10kA at 120/240V AC, For Use With Lighting Panels, Load Centers, Terminal Connection Lug, Frame Size 100A/THQ, Length 3.53 in, Width 1 in, Depth 3.28 in, Min. Wire Size 6 AWG, Max. Wire Size 1/0 AWG, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 3 Pole, 240V AC (B350)
- ZORO SELECT Channel Pipe Clamp, 1-3/8 In, Gold (V120NEO 1-3/8Y)
- GE Miniature Circuit Breaker, THQB Series 25A, 2 Pole, 120/240V AC (THQB2125)
- GE Miniature Circuit Breaker, THQB Series 25A, 1 Pole, 120/240V AC (THQB1125)
- GE Miniature Circuit Breaker, THQB Series 40A, 1 Pole, 120/240V AC (THQB1140)
- GE Molded Case Circuit Breaker, TEY Series 15A, 1 Pole, 277/480V AC (TEY115)
- GE Molded Case Circuit Breaker, TEY Series 30A, 2 Pole, 277/480V AC (TEY230)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL21WY30)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO3701021)
- Ge Circuit Breakers