Shop All Circuit Breakers
Ge
Miniature Circuit Breaker, THQB Series 60A, 3 Pole, 240V AC
Mfr # THQB32060
Zoro # G2186046
original price:
$257.04
12% off
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQB
- AC Voltage Rating 240V AC
- Phase 3
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # THQB32060
- Zoro # G2186046
- UPC # 783164012446
- Country of Origin Multiple
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 3 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Max. Wire Size | 3 AWG |
Min. Wire Size | 8 AWG |
Details
Item | Miniature Circuit Breaker |
Series | THQB |
Amps | 60A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Standard |
Phase | 3 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA at 240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Standards | UL Listed |
For Use With | Lighting Panels, Load Centers |
Description
Miniature Circuit Breaker, Amps 60 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Three, Series THQB, Max. AIR Rating 10kA at 120/240V AC, For Use With Lighting Panels, Load Centers, Terminal Connection Lug, Frame Size 100A/THQ, Length 3.53 in, Width 1 in, Depth 3.28 in, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (ASE18X18X6NK)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, PK25 (22CC50D0562)
- LEVITON Receptacle (5262-I)
- GE Miniature Circuit Breaker, THQB Series 80A, 2 Pole, 120/240V AC (THQB2180)
- GE Miniature Circuit Breaker, THQB Series 30A, 1 Pole, 120/240V AC (THQB1130HID)
- GE Miniature Circuit Breaker, THQB Series 70A, 2 Pole, 120/240V AC (THQB2170)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120AF2)
- GE Molded Case Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115HID)
- GE Circuit Breaker, THQMH Series 125A, 2 Pole (THQMH125CP)
- Ge Circuit Breakers