Shop All Circuit Breakers
Ge
Miniature Circuit Breaker, THQB Series 30A, 2 Pole, 120/240V AC
Mfr # THQB2130HID
Zoro # G5634106
original price:
$123.99
14% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQB
- AC Voltage Rating 120/240V AC
- Phase 1
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # THQB2130HID
- Zoro # G5634106
- UPC # 078316416020
- Country of Origin Multiple
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 2 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Max. Wire Size | 8 MCM |
Min. Wire Size | 12 MCM (Al), 14 MCM (Cu) |
Length (Straight Wireway) | 3.53 in |
Length | 3.53 in |
Description
Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Intensity Discharge, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series THQB, Max. AIR Rating 10kA at 120/240V AC, For Use With Lighting Panels, Load Centers, Terminal Connection Screw Clamp, Frame Size 100A/THQ, Length 3.53 in, Width 1 in, Depth 3.28 in, Min. Wire Size 12 MCM (Al), 14 MCM (Cu)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 30 ft. (5017)
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- GAMPAK BUSHING PLASTIC 1-1/2"" (49325)
- GE Miniature Circuit Breaker, THQB Series 40A, 2 Pole, 120/240V AC (THQB2140)
- GE Miniature Circuit Breaker, THQB Series 25A, 2 Pole, 120/240V AC (THQB2125)
- GE Miniature Circuit Breaker, THQB Series 70A, 3 Pole, 240V AC (THQB32070)
- GE Molded Case Circuit Breaker, TEY Series 60A, 3 Pole, 277/480V AC (TEY360)
- GE Miniature Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- GE Miniature Circuit Breaker, THQMV Series 100A, 2 Pole, 120/240V AC (THQMV100D)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15A, 2 Pole, 120/240V AC (UBIZ0215)
- Ge Circuit Breakers