Shop All Circuit Breakers
Ge
Miniature Circuit Breaker, THQB Series 30A, 1 Pole, 120/240V AC
Mfr # THQB1130HID
Zoro # G2583808
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQB
- AC Voltage Rating 120/240V AC
- Phase 1
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # THQB1130HID
- Zoro # G2583808
- UPC # 783164160161
- Country of Origin Multiple
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 1 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Max. Wire Size | 8 MCM |
Min. Wire Size | 12 MCM (Al), 14 MCM (Cu) |
Length (Straight Wireway) | 3.53 in |
Length | 3.53 in |
Description
Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Intensity Discharge, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series THQB, Max. AIR Rating 10kA at 120/240V AC, For Use With Lighting Panels, Load Centers, Terminal Connection Screw Clamp, Frame Size 100A/THQ, Length 3.53 in, Width 1 in, Depth 3.28 in, Min. Wire Size 12 MCM (Al), 14 MCM (Cu)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 3" Galv Rnd Corr Elbow (RC64P3)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- GREENGATE Ceiling Dt W/Bas 1000 Sq Ft (OAC-DT-1000-R)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- GE Miniature Circuit Breaker, THQB Series 15A, 2 Pole, 120/240V AC (THQB2115)
- GE Miniature Circuit Breaker, THQB Series 40A, 3 Pole, 240V AC (THQB32040)
- GE Miniature Circuit Breaker, THQB Series 20A, 2 Pole, 120/240V AC (THQB2120)
- GE Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130GFTP)
- GE Miniature Circuit Breaker, THQB Series 25A, 1 Pole, 120/240V AC (THQB1125)
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120HID)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO2701021)
- Ge Circuit Breakers