Shop All Circuit Breakers
Ge
Miniature Circuit Breaker, THHQB Series 60A, 2 Pole, 120/240V AC
Mfr # THHQB2160
Zoro # G8524546
original price:
$219.45
33% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THHQB
- AC Voltage Rating 120/240V AC
- Phase 1
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # THHQB2160
- Zoro # G8524546
- UPC # 078316411841
- Country of Origin Multiple
- Category Circuit Breakers
Dimensions
Frame Size | 60A/THHQB |
Width | 2 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Min. Wire Size | 8 AWG |
Max. Wire Size | 3 AWG |
Length (Straight Wireway) | 3.28 in |
Length | 3.28 in |
Description
Miniature Circuit Breaker, Amps 60 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Phase Single, Series THHQB, Max. AIR Rating 22kA at 120/240V AC, For Use With Bus Connections of Load Centers, Lighting Panels, Terminal Connection Lug, Frame Size 60A/THHQB, Length 3.28 in, Width 2 in, Depth 2.38 in, Min. Wire Size 8 AWG, Max. Wire Size 3 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN81)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5K1)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 70A, 250V AC, Non-Indicating (NON-70)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 10' Long - Clear (HS368-S10-CLEAR)
- GE Miniature Circuit Breaker, THHQB Series 30A, 2 Pole, 120/240V AC (THHQB2130)
- GE Miniature Circuit Breaker, THHQB Series 60A, 3 Pole, 240V AC (THHQB32060)
- GE Miniature Circuit Breaker, THHQB Series 20A, 3 Pole, 240V AC (THHQB32020)
- GE Molded Case Circuit Breaker, TEY Series 100A, 3 Pole, 277/480V AC (TEY3100)
- GE Miniature Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC (THQP250)
- GE Circuit Breaker, THQL Series 2 Pole, 120/240V AC (608099)
- GE CURRENT Circuit Breaker, THQP Series 40A, 2 Pole, 120/240V AC (THQP240)
- Ge Circuit Breakers