Shop All Food Service Appliance Parts
Ge
Microwave Thermostat
Mfr # WB21X10148
Zoro # G7351736
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Microwave
- For Use With Mfr. Model Number CEB1590SS1SS, CEB1590SS2SS, CEB1590SS3SS, HVM1540DM1BB, HVM1540DM1WW, HVM1540DM2BB, HVM1540DM2WW, HVM1540LM1CS, HVM1540LM2CS, HVM1540SM1SS, HVM1540SM2SS
- Fits Brand GE, Hotpoint, Kenmore
- Product Type Thermostat
- Overall Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # WB21X10148
- Zoro # G7351736
- Country of Origin Korea, Republic of
- Category Food Service Appliance Parts
Dimensions
Overall Width | 3/4 in |
Overall Height | 1 in |
Details
Item | Thermostat |
For Use With | Microwave |
For Use With Mfr. Model Number | CEB1590SS1SS, CEB1590SS2SS, CEB1590SS3SS, HVM1540DM1BB, HVM1540DM1WW, HVM1540DM2BB, HVM1540DM2WW, HVM1540LM1CS, HVM1540LM2CS, HVM1540SM1SS, HVM1540SM2SS |
Fits Brand | GE, Hotpoint, Kenmore |
Product Type | Thermostat |
Description
Thermostat, For Use With Mfr. Model Number CEB1590SS1SS, CEB1590SS2SS, CEB1590SS3SS, HVM1540DM1BB, HVM1540DM1WW, HVM1540DM2BB, HVM1540DM2WW, HVM1540LM1CS, HVM1540LM2CS, HVM1540SM1SS, HVM1540SM2SS, Fits Brand GE, Hotpoint, Kenmore, For Use With Microwave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCILIO Condurex Drain Pipe 14X1500 (36901801)
- IMPERIAL COOKING EQUIPMENT Leg (20132)
- JACKSON Magnetic Switch N.O. (59300023680)
- GROEN Dial2-1/4 D, 400-200 For - Part# Grz003908 (GRZ003908)
- GE Dishwasher Keypad, Black (WD34X10915)
- GE Canister Wrench (WX5X3002)
- GE Water Filter (MSWF)
- GE Pump and Motor Assembly (WD26X10051)
- GE O-Ring, WE1M461 (WE1M461)
- GE Control Knob (WH01X10314)
- BULLDOG WINCH Contactor for 15017/19, 200A (20221)
- Ge Food Service Appliance Parts