Shop All Disposable Suits & Coveralls
Ge
Microporous Protective Coverall with Collar, S
Mfr # GW902S
Zoro # G210841384
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GW902S
- Zoro # G210841384
- UPC # 810084962558
- Country of Origin China
- Category Disposable Suits & Coveralls
Description
GE Small Microporous Protective Coverall with Collar. This is the GE Protective Coverall with collar made with 63 GSM Microporous Material. Features a zipper flap, elastic wrist, ankles, and waist. It offers protection against liquids, chemicals, and airborne particulates. It is lightweight and breathable. It can be used in wood working, painting, Industry, Cleaning, Waste handling & recycle and in Agriculture or Gardening. It meets ISO EN13688; TYPE 5 EN13982-1 TYPE 6 EN 13034; EN 1073-2 & EN1149-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In White Vinyl Number 6, 10PK (A30506)
- SIGNMISSION Danger Sign-Fuel Storage No Smoking-10in x 14in OSHA Sign, 10" L, 14" H, DS-Fuel Storage No Smoking (DS-Fuel Storage No Smoking)
- FAME FABRICS Butcher Coat, White, Snaps, K86, MD (83254)
- DIXON Rocker Lug Hydrant Adapter, 2-1/2 x 1-1/2 in, Female NST NH x MNPSH, Brass, Domestic (RHA2515)
- GE SMS Protective Coverall, w/ElasticWaist&Collar XL (GW900XL)
- GE SMS Protective Coverall, w/ElasticWaist&Collar M (GW900M)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist L (GW901L)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist 2XL (GW9012XL)
- GE SMS Protective Coverall with Hood, White, S (GW901S)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist XL (GW901XL)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWHLG002500)
- Ge Disposable Clothing