Shop All Specialty Fuses
Ge
Medium-Voltage Fuse, EJO-1 Series, 10A, Fast-Acting, 1550V AC
Mfr # EJO-1C 9F60DMH010
Zoro # G110942853
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EJO-1
- Amps 10A
- Speed Fast-Acting
- AC Voltage Rating 1550V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # EJO-1C 9F60DMH010
- Zoro # G110942853
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Medium-Voltage Fuse |
Series | EJO-1 |
Amps | 10A |
Speed | Fast-Acting |
AC Voltage Rating | 1550V AC |
DC Voltage Rating | Not Rated |
Brand | GE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRY5362W)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 10mm, PK500 (701-130)
- WINNIE INDUSTRIES 1 1/4in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR125SHORT)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (Z-15GQ22-B7-K)
- GE Medium-Voltage Fuse, EJ-1 Series, 125A, Fast-Acting, 15000V AC (EJ-1 AF60KLH125)
- GE Medium-Voltage Fuse, 9F60 Series, 0.50A, Fast-Acting, 25800V AC, Cylindrical (9F60-CMJ905)
- GE Medium-Voltage Fuse, 9F60 Series, Fast-Acting, 2540V AC, Cylindrical (9F60LCB512)
- GE Medium-Voltage Fuse, 18A, Fast-Acting, 5080V AC (55A212942P18RB)
- GE Medium-Voltage Fuse, EJO-1 Series, 350A, Fast-Acting, 5500V AC (EJO-1DD 9F62FCB350)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 30A, Fast-Acting, 150V AC, Cylindrical (FWA-30A10F)
- MERSEN Semiconductor Fuse, A70QS Series, 250A, Fast-Acting, 700V AC, Bolt-On (A70QS250-4)
- Ge Fuses