Shop All Specialty Fuses
Ge
Medium-Voltage Fuse, EJ-1 Series, 15A, Fast-Acting, 2750V AC
Mfr # EJ-1 9F60CCB015
Zoro # G110835704
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EJ-1
- Speed Fast-Acting
- Amps 15A
- AC Voltage Rating 2750V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # EJ-1 9F60CCB015
- Zoro # G110835704
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Medium-Voltage Fuse |
Series | EJ-1 |
Speed | Fast-Acting |
Amps | 15A |
AC Voltage Rating | 2750V AC |
DC Voltage Rating | Not Rated |
Brand | GE |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG2)
- SQUARE D Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115DF)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7501K15)
- GE Medium-Voltage Fuse, EJO-1 Series, 10A, Fast-Acting, 1550V AC (EJO-1C 9F60DMH010)
- GE Medium-Voltage Fuse, EJ-1 Series, 125A, Fast-Acting, 15000V AC (EJ-1 AF60KLH125)
- GE Medium-Voltage Fuse, 18A, Fast-Acting, 5080V AC (55A212942P18RB)
- GE Medium-Voltage Fuse, 9F60 Series, Fast-Acting, 2540V AC, Cylindrical (9F60LCB512)
- GE Medium-Voltage Fuse, 9F60 Series, 0.50A, Fast-Acting, 25800V AC, Cylindrical (9F60-CMJ905)
- GE Medium-Voltage Fuse, EJO-1 Series, 350A, Fast-Acting, 5500V AC (EJO-1DD 9F62FCB350)
- MERSEN Automotive Fuse, A70P Series, 40A, Very Fast Acting, 700V AC, Blade (A70P40-4)
- Ge Specialty Fuses