Shop All Specialty Fuses
Ge
Medium-Voltage Fuse, 9F60 Series, Fast-Acting, 5080V AC, Cylindrical
Mfr # 9F60LJD509
Zoro # G803527442
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 9F60
- Speed Fast-Acting
- AC Voltage Rating 5080V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 9F60LJD509
- Zoro # G803527442
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 15.97 in |
Details
Item | Medium-Voltage Fuse |
Series | 9F60 |
Speed | Fast-Acting |
AC Voltage Rating | 5080V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Indicating |
Interrupt Rating | 50kA |
Body Material | Epoxy |
Brand | GE |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 6 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2940)
- MURR ELEKTRONIK M12 MALE 0° / M12 FEMALE 90° LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 2m (7000-40341-2340200)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 3 Pole, 240V AC (B340H)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NC/1NO (ECN05A1CAA-R63/C)
- GE Medium-Voltage Fuse, EJO-1 Series, 350A, Fast-Acting, 5500V AC (EJO-1DD 9F62FCB350)
- GE Medium-Voltage Fuse, 9F60 Series, Fast-Acting, 2540V AC, Cylindrical (9F60LCB512)
- GE Medium-Voltage Fuse, EJ-1 Series, 125A, Fast-Acting, 15000V AC (EJ-1 AF60KLH125)
- GE Medium-Voltage Fuse, 9F60 Series, 0.50A, Fast-Acting, 25800V AC, Cylindrical (9F60-CMJ905)
- GE Medium-Voltage Fuse, EJO-1 Series, 10A, Fast-Acting, 1550V AC (EJO-1C 9F60DMH010)
- GE Medium-Voltage Fuse, 18A, Fast-Acting, 5080V AC (55A212942P18RB)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- Ge Fuses