Shop All Specialty Fuses
Ge
Medium-Voltage Fuse, 9F60 Series, Fast-Acting, 2540V AC, Cylindrical
Mfr # 9F60LCB512
Zoro # G810835677
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 9F60
- Speed Fast-Acting
- AC Voltage Rating 2540V AC
- Visual Indication Indicating
- Interrupt Rating 50kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 9F60LCB512
- Zoro # G810835677
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 10.88 in |
Details
Item | Medium-Voltage Fuse |
Series | 9F60 |
Speed | Fast-Acting |
AC Voltage Rating | 2540V AC |
Visual Indication | Indicating |
Interrupt Rating | 50kA |
Body Style | Cylindrical |
Body Material | Epoxy |
DC Voltage Rating | Not Rated |
Brand | GE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. YL (01460.35T.05)
- ZORO SELECT Clamp, Aluminum, Dia 1/2 In, PK50 (CO0809AL)
- NVENT HOFFMAN Electrical Interlocks, 460 volt, Steel (AEK460)
- TATCO 8" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 1000 (22600)
- GE Medium-Voltage Fuse, 18A, Fast-Acting, 5080V AC (55A212942P18RB)
- GE Medium-Voltage Fuse, EJO-1 Series, 10A, Fast-Acting, 1550V AC (EJO-1C 9F60DMH010)
- GE Medium-Voltage Fuse, EJ-1 Series, 125A, Fast-Acting, 15000V AC (EJ-1 AF60KLH125)
- GE Medium-Voltage Fuse, EJO-1 Series, 350A, Fast-Acting, 5500V AC (EJO-1DD 9F62FCB350)
- GE Medium-Voltage Fuse, 9F60 Series, 0.50A, Fast-Acting, 25800V AC, Cylindrical (9F60-CMJ905)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 25A, Time-Delay, 250V AC, Cylindrical (FRN-R-25)
- MERSEN Semiconductor Fuse, A15QS Series, 50A, Fast-Acting, 150V AC, Bolt-On (A15QS50-4)
- Ge Fuses