Shop All Specialty Fuses
Ge
Medium-Voltage Fuse, 9F60 Series, 2A, Fast-Acting, 2400V AC
Mfr # 9F60LCB802 EJ-2
Zoro # G602188141
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 9F60
- Amps 2A
- Speed Fast-Acting
- AC Voltage Rating 2400V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # 9F60LCB802 EJ-2
- Zoro # G602188141
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Medium-Voltage Fuse |
Series | 9F60 |
Amps | 2A |
Speed | Fast-Acting |
AC Voltage Rating | 2400V AC |
DC Voltage Rating | Not Rated |
Brand | GE |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Cable Tie Gun, HD, 125 to 175 lb., Nylon (TY6)
- LEVITON Receptacle (TCR15-W)
- FLEX-STRUT Stud Nut, 1/4" x 1-3/8" (FS-1/4-3SN E/G)
- ALLEN BRADLEY Flex I/O Ser A Output Module (1794-OB8)
- GE Medium-Voltage Fuse, EJO-1 Series, 10A, Fast-Acting, 1550V AC (EJO-1C 9F60DMH010)
- GE Medium-Voltage Fuse, 9F60 Series, 0.50A, Fast-Acting, 25800V AC, Cylindrical (9F60-CMJ905)
- GE Medium-Voltage Fuse, 18A, Fast-Acting, 5080V AC (55A212942P18RB)
- GE Medium-Voltage Fuse, EJ-1 Series, 125A, Fast-Acting, 15000V AC (EJ-1 AF60KLH125)
- GE Medium-Voltage Fuse, 9F60 Series, Fast-Acting, 2540V AC, Cylindrical (9F60LCB512)
- GE Medium-Voltage Fuse, EJO-1 Series, 350A, Fast-Acting, 5500V AC (EJO-1DD 9F62FCB350)
- MERSEN Forklift Limiter Fuse, ACL Series, 60 A, Time Delay, 125V AC, Bolt-On (ACL60)
- Ge Fuses