Shop All Mechanics Gloves
Ge
Mechanics Gloves, XL, Gray, Blue, Spandex
Mfr # GG411XLC
Zoro # G706171025
product price: $10.39
/pr
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray,Blue
- Cuff Style Hook and Loop
- Palm Material Synthetic Leather
- Standards EN388-2241X
- Back Material Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GG411XLC
- Zoro # G706171025
- UPC # 810084961704
- Country of Origin China
- Category Mechanics Gloves
Details
Item | Mechanics Gloves |
Color | Gray,Blue |
Cuff Style | Hook and Loop |
Palm Material | Synthetic Leather |
Standards | EN388-2241X |
Back Material | Spandex |
Features | Touchscreen compatible |
Description
Extra Large Pro Mechanics Glove . Made with high quality synthetic leather and breathable Spandex Material. Features: and shirred elastic secure fit with an ID name tag, reinforced fingers and palms and crotch thumb. Padded palm and a pull strap. Touchscreen compatible. Meets EN388-2241X standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN SLIP-ON CT, MENS PR (A7108-9.5M)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 6, PR (VW90-6)
- ULTRATECH Spill Tray, 30 gal Spill Capacity, Polyethylene (1033)
- PYRAMEX Safety Vest, Hi-Vis, Lime, 2XL (RVZ2410X2)
- GE Mechanics Gloves, M, Black, Gray, Spandex (GG401LC)
- GE Mechanics Gloves, L, Black, Gray, Spandex (GG401MC)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black (935CHL)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C73)
- MECHANIX WEAR Mechanics Gloves, Gray, 9, PR (MG-08-009)
- LIFT SAFETY OPTION Glove Black Synthetic Leather with Air Mesh (GON-17KK2L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Nylon/Spandex (WWX2-04-L)
- Ge Mechanics Gloves