Shop All Mechanics Gloves
Ge
Mechanics Gloves, XL, Black, Hi-Vis Green, Spandex
Mfr # GG402XLC
Zoro # G206170962
product price: $15.15
/pr
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Hi-Vis Green
- Cuff Style Slip-on
- Back Material Spandex
- Standards EN388-2131X
- Features Touchscreen compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GG402XLC
- Zoro # G206170962
- UPC # 810084961643
- Country of Origin China
- Category Mechanics Gloves
Details
Item | Mechanics Gloves |
Color | Black, Hi-Vis Green |
Cuff Style | Slip-on |
Back Material | Spandex |
Standards | EN388-2131X |
Features | Touchscreen compatible |
Palm Material | Synthetic Leather |
Description
Extra Large Hi-Vis Mechanics Glove made with high quality synthetic leather and a breathable Spandex Reflective Material. Features: Slip on cuff and shirred elastic secure fit, pull strap, and is touchscreen compatible. Meets EN388-2131X standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Medium (WB515TSNS400)
- BOLLE SAFETY Safety Glasses, Brown Anti-Fog ; Anti-Static ; Anti-Scratch (40245)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS TL 2XL)
- LYLE Caution Sign, Quarantine Area, 5x7 In. (U4-1614-RD_7X5)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Grey, Spandex, Neoprene (EXO-MWR-04-L)
- CONDOR Mechanics Gloves, L, Blue, Polyester (488C16)
- MCR SAFETY Mechanics Glove, L, Full Finger, PR (MC504L)
- WELLS LAMONT Mechanics Gloves, XL, Black, Heavy Duty Ribbed Knit Fabric (7701XL)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Gray (720)
- DEWALT Mechanics Gloves, M, Black, Neoprene (DPG230M)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, XL, Black (9002)
- Ge Gloves & Hand Protection