Shop All Mechanics Gloves
Ge
Mechanics Gloves, XL, Black, Gray, Spandex
Mfr # GG401XLC
Zoro # G206171129
product price: $8.29
/pr
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gray
- Cuff Style Hook and Loop
- Palm Material Synthetic Leather
- Standards EN388-2111X
- Features Touchscreen compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GG401XLC
- Zoro # G206171129
- UPC # 810084961612
- Country of Origin China
- Category Mechanics Gloves
Details
Item | Mechanics Gloves |
Color | Black, Gray |
Cuff Style | Hook and Loop |
Palm Material | Synthetic Leather |
Standards | EN388-2111X |
Features | Touchscreen compatible |
Back Material | Spandex |
Description
Extra Large Mechanics Glove made with high quality synthetic leather and a breathable Spandex Material. Features: and a pull strap with an ID name tag. Touchscreen compatible. Meets EN388-2111X standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Printer Ribbon, YMCKO, Cards per Roll 250 (SRX 45000)
- MEDEGEN MEDICAL PRODUCTS Red Z(R) Sldifier, 1 oz., Dmnd Pouch, PK100 (P00-41131)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- DUPONT Collared Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH6X002500)
- GE Mechanics Gloves, L, Black, Gray, Spandex (GG401MC)
- GE Mechanics Gloves, M, Black, Gray, Spandex (GG401LC)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black, Breathable Spandex (900)
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MPT-08-010)
- REVCO Tool Handz+ Mchncs Glv Blk Lrg, Large (99PLUS-BLACK-LARGE)
- DEX SAVIOR Mechanics Glove, Black, Foam Padded Back, X-Large (MG100G/XL)
- SALISBURY Arc Flash Gloves-11Cal/Cm2 (AFG11)
- Ge Gloves & Hand Protection