Shop All Mechanics Gloves
Ge
Mechanics Gloves, XL, Black, Blue, Spandex
Mfr # GG400XLC
Zoro # G106171045
product price: $8.39
/pr
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Blue
- Cuff Style Slip-on
- Palm Material Synthetic Leather
- Standards EN388-2111X
- Features Touchscreeen compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GG400XLC
- Zoro # G106171045
- UPC # 810084961582
- Country of Origin China
- Category Mechanics Gloves
Details
Item | Mechanics Gloves |
Color | Black, Blue |
Cuff Style | Slip-on |
Palm Material | Synthetic Leather |
Standards | EN388-2111X |
Features | Touchscreeen compatible |
Back Material | Spandex |
Description
Extra Large Mechanics Glove with high quality synthetic leather and a breathable Spandex Material. Features: Slip on cuff and shirred elastic secure fit pull strap, and is touchscreen compatible. Meets EN388-2111X standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Strong Grip Cut Resistant Glove A4 | High Dexterity & Sensitivity | Breathable Coating PR (4863-LG)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9394XL)
- CARHARTT Short Sleeve Henley, Navy, 2XL (K84-NVY XXL TLL)
- WEST CHESTER PROTECTIVE GEAR Protective Gear Large 2-Piece Yellow EVA Rain Suit (44110/L)
- GE Mechanics Gloves, M, Black, Gray, Spandex (GG401LC)
- GE Mechanics Gloves, L, Black, Gray, Spandex (GG401MC)
- MECHANIX WEAR Mechanics Gloves, Yellow, 12, PR (MPT-01-012)
- MAGID Impact Gloves, XL, Black (TRX606-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Nylon/Spandex (WWX2-02-S)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Red, Reinforced, Trek Dry(R)/TPR (MPT-52-012)
- MECHANIX WEAR Mechanics Impact Gloves, M, Black, Trekdry(R) (MPT-P58-009)
- Ge Gloves & Hand Protection