Shop All Mechanics Gloves
Ge
Mechanics Gloves, M, Gray, Blue, Spandex
Mfr # GG411LC
Zoro # G906171115
product price: $18.99
/pr
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray,Blue
- Cuff Style Hook and Loop
- Back Material Spandex
- Standards EN388-2241X
- Features Touchscreen compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GG411LC
- Zoro # G906171115
- UPC # 810084961698
- Country of Origin China
- Category Mechanics Gloves
Details
Item | Mechanics Gloves |
Color | Gray,Blue |
Cuff Style | Hook and Loop |
Back Material | Spandex |
Standards | EN388-2241X |
Features | Touchscreen compatible |
Palm Material | Synthetic Leather |
Description
Large Pro Mechanics Glove made with high quality synthetic leather and breathable Spandex Material. Features: and shirred elastic secure fit with an ID name tag. Reinforced fingers and palms and crotch thumb with padded palm and a pull strap. Touchscreen compatible. Meets EN388-2241X standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Blue Switchboard Runner 3/16 in Thick, Vinyl (835R0375BU)
- HILLMAN 2 in. W X 24 in. L Black/Yellow Reflective Safety Tape 1 pk, 5PK (840378)
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- NMC Caution Look Out For Forklifts Sign, C550AB (C550AB)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, 2X-Large (MGTS-BL05-012)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (HUG2-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Orange/Black, Ribbed Nylon (SDX2-05-XL)
- MCR SAFETY Mechanics Gloves Mossy Oak Break Up Infinity® camouflage Synthetic leather palm Fleece lining (995M)
- HEXARMOR Safety Gloves, PR (2098-XL (10))
- MECHANIX WEAR Mechanics Impact Gloves, S, Black, Trekdry(R) (MPT-P58-008)
- CONDOR Mechanics Gloves, M, Black, Spandex/Neoprene (42LA26)
- Ge Mechanics Gloves