Shop All Mechanics Gloves
Ge
Mechanics Gloves, M, Black, Hi-Vis Green, Spandex
Mfr # GG402LC
Zoro # G606171132
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Hi-Vis Green
- Cuff Style Slip-on
- Palm Material Synthetic Leather
- Standards EN388-2131X
- Features Touchscreen compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG402LC
- Zoro # G606171132
- UPC # 810084961636
- Country of Origin China
- Category Mechanics Gloves
Details
Item | Mechanics Gloves |
Color | Black, Hi-Vis Green |
Cuff Style | Slip-on |
Palm Material | Synthetic Leather |
Standards | EN388-2131X |
Features | Touchscreen compatible |
Back Material | Spandex |
Description
GE Large Hi-Vis Mechanics Glove. This is the GE Hi-Vis Mechanics Glove made with high quality synthetic leather and a breathable Spandex Reflective Material. Features: Slip on cuff and shirred elastic secure fit. It has a pull strap, and it is touchscreen compatible. Meets EN388-2131X standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, XL, 12PK (33-GT125/XL)
- HY-KO 36In Safety Cone, 3PK (A03053)
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-92-500)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- GE Mechanics Gloves, L, Black, Gray, Spandex (GG401MC)
- GE Mechanics Gloves, M, Black, Gray, Spandex (GG401LC)
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MG-P05-010)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 9 (Medium) (488C10)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R) (SFF-91-008)
- WELLS LAMONT Mechanics Gloves, S, Black, Heavy Duty Ribbed Knit Fabric (7701S)
- IRONCLAD PERFORMANCE WEAR Gloves, PR (SDX2P-02-S)
- Ge Mechanics Gloves