Shop All Mechanics Gloves
Ge
Mechanics Gloves, M, Black, Gray, Spandex
Mfr # GG401LC
Zoro # G006171084
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gray
- Cuff Style Hook and Loop
- Palm Material Synthetic Leather
- Standards EN388-2111X
- Back Material Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG401LC
- Zoro # G006171084
- UPC # 810084961605
- Country of Origin China
- Category Mechanics Gloves
Details
Item | Mechanics Gloves |
Color | Black, Gray |
Cuff Style | Hook and Loop |
Palm Material | Synthetic Leather |
Standards | EN388-2111X |
Back Material | Spandex |
Features | Touchscreen compatible |
Description
Large Mechanics Glove made with high quality synthetic leather and a breathable Spandex Material. Features: and a pull strap with an ID name tag. Touchscreen compatible. Meets EN388-2111X standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHI350EC)
- UNIWELD Cutting Torch, 21in.L, 90 deg. Head (830-21FB)
- CONDOR Tacky Mat, Clear, 36 x 36 In, PK4 (6GRC8)
- ACCUFORM 22 in Height, 17 in Width, English (SP124509L)
- GE Mechanics Gloves, L, Black, Gray, Spandex (GG401MC)
- DEX SAVIOR Mechanics Glove, Black, Foam Padded Back, X-Large (MG100G/XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Spandex, Neoprene (EXO-MPLG-05-XL)
- MCR SAFETY Acrylic Terry Inner Lining, S ( 7 ), Black, White (N9691S)
- MECHANIX WEAR Mechanics Gloves, S, Red, Form Fitting Trek Dry(R) (MG-02-008)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Neoprene Shell, 2XL (MG401/2XL)
- ERB SAFETY GP8-611 Women's Mechanics Gloves, Pink, SM (28858)
- Ge Mechanics Gloves