Shop All Mechanics Gloves
Ge
Mechanics Gloves, M, Black, Blue, Spandex
Mfr # GG400LC
Zoro # G906170927
product price: $9.99
/pr
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Blue
- Cuff Style Slip-on
- Back Material Spandex
- Standards EN388-2111X
- Features Touchscreeen compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GG400LC
- Zoro # G906170927
- UPC # 810084962244
- Country of Origin China
- Category Mechanics Gloves
Details
Item | Mechanics Gloves |
Color | Black, Blue |
Cuff Style | Slip-on |
Back Material | Spandex |
Standards | EN388-2111X |
Features | Touchscreeen compatible |
Palm Material | Synthetic Leather |
Description
Large Mechanics Glove with high quality synthetic leather and a breathable Spandex Material. Features: Slip on cuff and shirred elastic secure fit, pull strap, and is touchscreen compatible. Meets EN388-2111X standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Tri-Grip Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 27 dB, M, Orange, 1 Pair (100-09012)
- AZAR DISPLAYS 5"W x 7"H Wall U-Frame w/ Holes, PK10 (162722)
- SIGNMISSION OSHA Sign, No Smoking No Open Flames, 10in X 7in Plastic, 7" W, 10" L, Lndscp, OS-DS-P-710-L-1491 (OS-DS-P-710-L-1491)
- PROFLEX BY ERGODYNE Utlty Glove, Thrml Wtrprf, Blk, XL, PR, Black, Reinforced (817WP)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex, Neoprene (EXO-MPLC-06-XXL)
- MILWAUKEE TOOL Free-Flex Work Gloves - Large, Large, Red/Black (48-22-8712)
- IRONCLAD PERFORMANCE WEAR VF, EXO Motor Pro Glove, M, 45VK43, PR (EXMPG-V-03-M)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 9 (Medium) (488C10)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black, Breathable Spandex (900)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex, Neoprene (EXO-MGG-03-M)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C74)
- Ge Gloves & Hand Protection