Shop All Mechanics Gloves
Ge
Mechanics Gloves, L, Gray, Blue, Spandex
Mfr # GG411MC
Zoro # G406171066
product price: $18.99
/pr
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray,Blue
- Cuff Style Hook and Loop
- Back Material Spandex
- Standards EN388-2241X
- Palm Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GG411MC
- Zoro # G406171066
- UPC # 810084961681
- Country of Origin China
- Category Mechanics Gloves
Details
Item | Mechanics Gloves |
Color | Gray,Blue |
Cuff Style | Hook and Loop |
Back Material | Spandex |
Standards | EN388-2241X |
Palm Material | Synthetic Leather |
Features | Touchscreen compatible |
Description
Medium Pro Mechanics Glove Made with high quality synthetic leather and breathable Spandex Material. Features: and shirred elastic secure fit with an ID name tag. It has reinforced fingers and palms and crotch thumb, padded palm and a pull strap. Touchscreen compatible. Meets EN388-2241X standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Clear Anti-Fog, Scratch-Resistant (21302)
- SIGNMISSION Reserved Stroller Parking With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22985 (A-1218-22985)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-2510-4000)
- KINCO Lined Pigskin Leather Glove, Pigskin, L, PR (1927-L)
- MCR SAFETY Mechanics Gloves Mossy Oak Break Up Infinity® camouflage Synthetic leather palm Reinforced thumb cr (990XL)
- DEWALT Premium Fabricator's Gloves, X-Large (DXMF01011XL)
- DEX SAVIOR Mechanics Glove, Hi Viz Green, Neoprene Shell, X-Large (MG101/XL)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Yellow, Spandex (CG40-75-011)
- 212 PERFORMANCE Mechanics Touchscreen Gloves, XL, Black (MGTS-05-011)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trekdry(R) (SFF-91-009)
- MAJESTIC GLOVE Mechanics Gloves, 2XL, Black/Gold (2150/12)
- Ge Gloves & Hand Protection