Shop All Mechanics Gloves
Ge
Mechanics Gloves, L, Gray, Blue, Spandex
Mfr # GG410MC
Zoro # G306170992
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray,Blue
- Cuff Style Slip-on
- Palm Material Synthetic Leather
- Standards EN388-2241X
- Back Material Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG410MC
- Zoro # G306170992
- UPC # 810084961650
- Country of Origin China
- Category Mechanics Gloves
Details
Item | Mechanics Gloves |
Color | Gray,Blue |
Cuff Style | Slip-on |
Palm Material | Synthetic Leather |
Standards | EN388-2241X |
Back Material | Spandex |
Features | Touchscreen compatible |
Description
Medium Pro Mechanics Glove made with a High-Quality Synthetic Leather and breathable Spandex Material. Features: Slip on cuff, shirred elastic secure fit, reinforced fingers, and padded palm. Reinforced crotch thumb and palm and is touchscreen compatible. Meets EN388-2241X standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Fall protection harness 40/44 (USA3B)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x .75" (S050X075VAC)
- LYLE Do Not Block Door, Reflectve, Decal, 10"x7" (LCU5-0099-ND_10X7)
- MELLOW WALK Size 7-1/2 Women's Oxford Shoe Steel Work Shoe, Black (420092 7.5E)
- GE Mechanics Gloves, M, Black, Gray, Spandex (GG401LC)
- GE Mechanics Gloves, L, Black, Gray, Spandex (GG401MC)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, Small, 1 Pair (MFF-05-008)
- MECHANIX WEAR Mechanics Gloves, L, Brown, Form-Fitting Trek Dry(R) (LFF-75-010)
- TILLMAN TrueFit Top Grain Work Gloves, Goatskin/Spandex, Unlined, Wing Thumb, Black/White, Large, 1 Pair (1470L)
- MAGID Mechanics Gloves, XL, Hi-Viz Yellow (MECH106XL)
- BDG Mechanics Gloves, Black/Yellow, Padded (20-1-1214-L)
- Ge Gloves & Hand Protection