Shop All Mechanics Gloves
Ge
Mechanics Gloves, L, Black, Hi-Vis Green, Spandex
Mfr # GG402MC
Zoro # G206170931
product price: $10.79
/pr
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Hi-Vis Green
- Cuff Style Slip-on
- Back Material Spandex
- Standards EN388-2131X
- Features Touchscreen compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GG402MC
- Zoro # G206170931
- UPC # 810084961629
- Country of Origin China
- Category Mechanics Gloves
Details
Item | Mechanics Gloves |
Color | Black, Hi-Vis Green |
Cuff Style | Slip-on |
Back Material | Spandex |
Standards | EN388-2131X |
Features | Touchscreen compatible |
Palm Material | Synthetic Leather |
Description
Medium Hi-Vis Mechanics Glovemade with high quality synthetic leather and a breathable Spandex Reflective Material. Features: Slip on cuff and shirred elastic secure fit, pull strap, and is touchscreen compatible. Meets EN388-2131X standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Reflective Number 8, 10PK (B00584)
- ONGUARD 3-Piece Rainsuit, 2XL, Yellow, Ribbed PVC (7601700)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480J02)
- SIGNMISSION OSHA Danger Sign, Hot Work Prohibited, 14in X 10in Aluminum, 10" W, 14" H, Portrait (OS-DS-A-1014-V-1366)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (BHG2-02-S)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R) (SMG-91-008)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, S, Black (9002)
- MECHANIX WEAR Mechanics Gloves, Brown, 8, PR (MFF-07-008)
- MECHANIX WEAR The Original Gloves Medium Covert Black 9" L (WPL654-M-CVT)
- MECHANIX WEAR Gloves, PR (S5EP-08-011)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black, Breathable Spandex (901)
- Ge Gloves & Hand Protection