Shop All Mechanics Gloves
Ge
Mechanics Gloves, L, Black, Gray, Spandex
Mfr # GG401MC
Zoro # G806171031
product price: $12.99
/pr
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gray
- Cuff Style Hook and Loop
- Back Material Spandex
- Standards EN388-2111X
- Palm Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GG401MC
- Zoro # G806171031
- UPC # 810084961599
- Country of Origin China
- Category Mechanics Gloves
Details
Item | Mechanics Gloves |
Color | Black, Gray |
Cuff Style | Hook and Loop |
Back Material | Spandex |
Standards | EN388-2111X |
Palm Material | Synthetic Leather |
Features | Touchscreen compatible |
Description
Medium Mechanics Glove made with high quality synthetic leather and a breathable Spandex Material. Features: and a pull strap with an ID name tag. Touchscreen compatible. Meets EN388-2111X standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Generator Stop, Landscape (OS-EM-P-710-L-10392)
- ULTRATECH Drain Seal, 54 In. L, Orange (2133)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Vinyl, White (U7-1078-RD_10X7)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Blue, Size 12 In., PR (G99CRBERSMWR)
- ZERO FRICTION Performance Universal-Fit Work Glove, Green (WG15008)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MPG-02-S)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, TekDry(R) (H15-05-012)
- WELLS LAMONT Mechanics Gloves, M, Black, Stretch Spandex (7700M)
- MECHANIX WEAR Mechanics Impact Gloves, XL, Black/Gray, Trek Dry(R)/TPR (MPC-58-011)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Brown (PD5931XL)
- AZUSA SAFETY Mechanics Gloves, L, Black/Red (KX02B)
- Ge Gloves & Hand Protection