Shop All Mechanics Gloves
Ge
Mechanics Gloves, L, Black, Blue, Spandex
Mfr # GG400MC
Zoro # G106171069
product price: $8.39
/pr
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Blue
- Cuff Style Slip-on
- Palm Material Synthetic Leather
- Standards EN388-2111X
- Features Touchscreeen compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GG400MC
- Zoro # G106171069
- UPC # 810084961575
- Country of Origin China
- Category Mechanics Gloves
Details
Item | Mechanics Gloves |
Color | Black, Blue |
Cuff Style | Slip-on |
Palm Material | Synthetic Leather |
Standards | EN388-2111X |
Features | Touchscreeen compatible |
Back Material | Spandex |
Description
Medium Mechanics Glove with high quality synthetic leather and a breathable Spandex Material. Features: Slip on cuff and shirred elastic secure fit, pull strap, and is touchscreen compatible. Meets EN388-2111X standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Floor Marking Tape, L, Black, 6"Lx6"W, PK25 (LM110K)
- ALLEGRO INDUSTRIES 2-Cylinder Airline Cascade Kit, Schrader (9890-02 SCHRADER)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (103-4430)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, M, 1 PR (RWG603RM)
- GE Mechanics Gloves, M, Black, Gray, Spandex (GG401LC)
- GE Mechanics Gloves, L, Black, Gray, Spandex (GG401MC)
- MECHANIX WEAR The Original Gloves Medium Covert Black 9" L (WPL654-M-CVT)
- IRONCLAD PERFORMANCE WEAR Gloves, PR (SDX2P-02-S)
- MAGID Impact Gloves, XL, Black (TRX606-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Pink, Ribbed Nylon/Spandex (TCX-23-M)
- MECHANIX WEAR Mechanics Gloves, XL, Red, Form Fitting Trek Dry(R) (MFF-02-011)
- Ge Gloves & Hand Protection