Shop All Manual Motor Switches
Ge
Manual Motor Starter, NEMA, 16A, 277VAC, 2P
Mfr # CR101H11
Zoro # G0723143
original price:
$191.96
26% off
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating 1
- Number of Required Thermals 1
- Depth 2.63 in
- Amps AC 16 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # CR101H11
- Zoro # G0723143
- UPC # 783166267745
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
Depth | 2.63 in |
Height | 4.16 in |
Width | 2.28 in |
Overall Width | 2.28 in |
Overall Depth | 2.63 in |
Mounting Hole Diameter | 0.25 in |
Overall Height | 4.16 in |
Description
Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 277V AC, Number of Poles 2, Operator Toggle Switch, Phase Single, Current AC 16 A, Series CR101H, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating 1, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA, Overall Depth 2.63 in, Overall Height 4.16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Clear (HS374-CL)
- GE Terminal Block, 150A, 3 Pole, 600V (CR2960SY139C3D)
- DAYTON Counter, 6 Digit, Base Mount, 24VDC (1A788)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- GE Manual Motor Starter, NEMA, 600VAC, 3P, M-0 (CR1062R3AAP2000)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H1)
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC (CR101Y11)
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC (CR101Y)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H)
- GE Manual Motor Starter, NEMA, 16A, 230VDC, 1P (CR101Y1)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR2H)
- Ge Manual Motor Switches