Shop All Manual Motor Switches
Ge
Manual Motor Starter, NEMA, 16A, 230VAC/DC
Mfr # CR101Y11
Zoro # G0247554
original price:
$150.19
12% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating 1
- Number of Required Thermals 1
- Depth 2.63 in
- Amps AC 16 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # CR101Y11
- Zoro # G0247554
- UPC # 783166268247
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
Depth | 2.63 in |
Height | 4.16 in |
Width | 2.28 in |
Overall Height | 4.16 in |
Overall Depth | 2.63 in |
Overall Width | 2.28 in |
Mounting Hole Diameter | 0.25 in |
Description
Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 230V AC/DC, Number of Poles 1, Operator Toggle Switch, Phase Single, Current AC 16 A, Series CR101H, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating 1, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA, Overall Depth 2.63 in, Overall Height 4.16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD1CPG6)
- GARDNER BENDER Gardner Bender 3/4 in. W Plastic Insulated Cable Staple , 50PK (PS-75)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, 1/2 HP (RS315W)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 25 ft (PAREB-23F-25)
- GE Manual Motor Starter, NEMA, 600VAC, 3P, M-0 (CR1062R3AAP2000)
- GE Manual Motor Starter, NEMA, 16A, 230VDC, 1P (CR101Y1)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H1)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H11)
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC (CR101Y)
- SQUARE D Handle (KAF1PZ)
- Ge Manual Motor Switches