Shop All Replacement Coils
Ge
Magnetic Coil, 460-480V, NEMA Sz 3
Mfr # 55-501336G004
Zoro # G0590712
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
- Coil Volts 480V AC
- VA Rating 83
- Starter Size 3
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 55-501336G004
- Zoro # G0590712
- UPC # 783166423233
- Country of Origin United States
- Category Replacement Coils
Dimensions
Starter Size | 3 |
NEMA Size | 3 |
Details
Item | Replacement Coil |
For Use With | GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters |
Coil Volts | 480V AC |
VA Rating | 83 |
Hz | 60 |
Contactor Type | NEMA |
Compatible with Series | 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters |
Contactor Style | NEMA |
Frequency | 60 Hz |
Coil Voltage | 480V AC |
Coil Power | 83 VA |
Description
Replacement Coil, Coil Voltage 480V AC, NEMA Size 3, Compatible with Series 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters, Contactor Style NEMA, Coil Power 83 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Black (SECP13BA)
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981DFN-CTN)
- SUPERSTRUT Beam Clamp, 3/8"-16, Malleable Iron, PK25 (502)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CS103)
- GE Magnetic Coil, 460-480V, NEMA Sz 4 (55-501463G004)
- GE Magnetic Coil, 460-480V, NEMA Sz 2 (15D22G004)
- GE Magnetic Coil, 115-120V, 30A (CR460XCJ)
- GE Magnetic Coil, 115-120V, NEMA Sz 2 (15D22G002)
- GE Replacement Coil, NEMA, Size 5, 480V (55-530249G004)
- GE Magnetic Coil, 230-240V, NEMA Sz 00, 0, 1 (15D21G003)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LX1D6G7)
- Ge Contactors & Contacts