Shop All Replacement Coils
Ge
Magnetic Coil, 460-480V, NEMA Sz 2
Mfr # 15D22G004
Zoro # G3064896
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
- Coil Volts 480V AC
- Starter Size 2
- VA Rating 60
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 15D22G004
- Zoro # G3064896
- UPC # 783166314074
- Country of Origin United States
- Category Replacement Coils
Dimensions
Starter Size | 2 |
NEMA Size | 2 |
Details
Item | Replacement Coil |
For Use With | GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters |
Coil Volts | 480V AC |
VA Rating | 60 |
Hz | 60 |
Contactor Type | NEMA |
Compatible with Series | 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters |
Coil Power | 60 VA |
Coil Voltage | 480V AC |
Frequency | 60 Hz |
Contactor Style | NEMA |
Description
Replacement Coil, Coil Voltage 480V AC, NEMA Size 2, Compatible with Series 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters, Contactor Style NEMA, Coil Power 60 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit, 400A, 240V AC (NQALV4)
- OMRON Electronic Timer, 7 Days, SPST-NO (H5F-KB)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-225B-UTU AC100-240)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J55X)
- GE Magnetic Coil, 115-120V, NEMA Sz 2 (15D22G002)
- GE Magnetic Coil, 115-120V, NEMA Sz 00, 0, 1 (15D21G002)
- GE Replacement Coil, NEMA, Size 5, 120V (55-530249G002)
- GE Magnetic Coil, 115-120V, 30A (CR460XCJ)
- GE Magnetic Coil, 460-480V, NEMA Sz 4 (55-501463G004)
- GE Replacement Coil, NEMA, Size 5, 480V (55-530249G004)
- SQUARE D NEMA Control Relay, 12NO, 120VAC, 10A (8501XO1200V02)
- Ge Contactors & Contacts