Shop All Replacement Coils
Ge
Magnetic Coil, 460-480V, NEMA Sz 00, 0, 1
Mfr # 15D21G004
Zoro # G1956017
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
- Coil Volts 480V AC
- Starter Size 00, 1
- VA Rating 24
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 15D21G004
- Zoro # G1956017
- UPC # 783166313749
- Country of Origin United States
- Category Replacement Coils
Dimensions
Starter Size | 00, 1 |
NEMA Size | 0, 00, 1 |
Details
Item | Replacement Coil |
For Use With | GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters |
Coil Volts | 480V AC |
VA Rating | 24 |
Hz | 60 |
Contactor Type | NEMA |
Contactor Style | NEMA |
Compatible with Series | 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters |
Coil Voltage | 440/460-480V AC |
Coil Power | 24 VA |
Frequency | 50/60 Hz |
Description
Replacement Coil, Coil Voltage 440/460-480V AC, NEMA Size 0, 00, 1, Compatible with Series 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters, Contactor Style NEMA, Coil Power 24 VA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Seal, 2.00 In Hole dia., Steel (WAS150)
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111101XA)
- SPECO TECHNOLOGIES Slider Control Volume, 100W (IMP100DLWH)
- CANTEX Conduit Outlet Body, PVC, T (5133567)
- GE Replacement Coil, NEMA, Size 5, 480V (55-530249G004)
- GE Magnetic Coil, 115-120V, 30A (CR460XCJ)
- GE Magnetic Coil, 115-120V, NEMA Sz 3 (55-501336G002)
- GE Magnetic Coil, 230-240V, NEMA Sz 00, 0, 1 (15D21G003)
- GE Magnetic Coil, 115-120V, NEMA Sz 00, 0, 1 (15D21G002)
- GE Magnetic Coil, 460-480V, NEMA Sz 2 (15D22G004)
- SQUARE D NEMA Control Relay, 2NO, 24VAC, 10A (8501XO20V01)
- Ge Replacement Coils