Shop All Replacement Coils
Ge
Magnetic Coil, 230-240V, NEMA Sz 2
Mfr # 15D22G003
Zoro # G2994397
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
- Coil Volts 240V AC
- VA Rating 60
- Starter Size 2
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 15D22G003
- Zoro # G2994397
- UPC # 783166314050
- Country of Origin United States
- Category Replacement Coils
Dimensions
Starter Size | 2 |
NEMA Size | 2 |
Details
Item | Replacement Coil |
For Use With | GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters |
Coil Volts | 240V AC |
VA Rating | 60 |
Hz | 60 |
Contactor Type | NEMA |
Frequency | 60 Hz |
Coil Voltage | 240V AC |
Compatible with Series | 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters |
Contactor Style | NEMA |
Coil Power | 60 VA |
Description
Replacement Coil, Coil Voltage 240V AC, NEMA Size 2, Compatible with Series 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters, Contactor Style NEMA, Coil Power 60 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Slimline Under-Lamp (66160)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (5) 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSH500A)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-1CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Black (SECM20B)
- GE Magnetic Coil, 115-120V, 30A (CR460XCJ)
- GE Magnetic Coil, 115-120V, NEMA Sz 3 (55-501336G002)
- GE Replacement Coil, NEMA, Size 5, 480V (55-530249G004)
- GE Magnetic Coil, 115-120V, NEMA Sz 00, 0, 1 (15D21G002)
- GE Magnetic Coil, 460-480V, NEMA Sz 00, 0, 1 (15D21G004)
- GE Magnetic Coil, 460-480V, NEMA Sz 4 (55-501463G004)
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC4)
- Ge Motor Controls