Shop All Replacement Coils
Ge
Magnetic Coil, 115-120V, NEMA Sz 4
Mfr # 55-501463G002
Zoro # G3215116
original price:
$442.46
28% off
new price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
- Coil Volts 120V AC
- VA Rating 87
- Starter Size 4
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # 55-501463G002
- Zoro # G3215116
- UPC # 704798914630
- Country of Origin United States
- Category Replacement Coils
Dimensions
Starter Size | 4 |
NEMA Size | 4 |
Details
Item | Replacement Coil |
For Use With | GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters |
Coil Volts | 120V AC |
VA Rating | 87 |
Hz | 60 |
Contactor Type | NEMA |
Frequency | 60 Hz |
Contactor Style | NEMA |
Compatible with Series | 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters |
Coil Voltage | 120V AC |
Coil Power | 87 VA |
Description
Replacement Coil, Coil Voltage 120V AC, NEMA Size 4, Compatible with Series 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters, Contactor Style NEMA, Coil Power 87 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44WE90)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 6000A, 600V AC, Non-Indicating (KLPC6000X)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 15 Amps, 125V, NEMA 5-15R (YGA019F)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-8)
- GE Replacement Coil, NEMA, Size 5, 480V (55-530249G004)
- GE Magnetic Coil, 230-240V, NEMA Sz 2 (15D22G003)
- GE Replacement Coil, NEMA, Size 5, 120V (55-530249G002)
- GE Magnetic Coil, 460-480V, NEMA Sz 2 (15D22G004)
- GE Magnetic Coil, 115-120V, 30A (CR460XCJ)
- GE Magnetic Coil, 115-120V, NEMA Sz 2 (15D22G002)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1T7)
- Ge Contactors & Contacts