Shop All Replacement Coils
Ge
Magnetic Coil, 115-120V, NEMA Sz 2
Mfr # 15D22G002
Zoro # G0492642
Free Shipping & Returns
$175.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
- Coil Volts 120V AC
- VA Rating 60
- Starter Size 2
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # 15D22G002
- Zoro # G0492642
- UPC # 783166314036
- Country of Origin United States
- Category Replacement Coils
Dimensions
Starter Size | 2 |
NEMA Size | 2 |
Details
Item | Replacement Coil |
For Use With | GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters |
Coil Volts | 120V AC |
VA Rating | 60 |
Hz | 60 |
Contactor Type | NEMA |
Coil Voltage | 110/115-120V AC |
Compatible with Series | 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters |
Contactor Style | NEMA |
Frequency | 50/60 Hz |
Coil Power | 60 VA |
Description
Replacement Coil, Coil Voltage 110/115-120V AC, NEMA Size 2, Compatible with Series 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters, Contactor Style NEMA, Coil Power 60 VA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT 14In 100Psi 125250VAc Pressure Switch (B450S)
- PROFESSIONAL PLASTICS 1-WAY, 4.000 Wedge Seal, 1.500 OD, Item# 7140-150 - Duct Plug [Each] (FABWEDGESEAL7140-150-PC)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Insulated (H07591)
- LEVITON Grounded 3 outlets Cube Tap (00692-00W)
- GE Magnetic Coil, 460-480V, NEMA Sz 2 (15D22G004)
- GE Magnetic Coil, 230-240V, NEMA Sz 00, 0, 1 (15D21G003)
- GE Magnetic Coil, 460-480V, NEMA Sz 4 (55-501463G004)
- GE Magnetic Coil, 115-120V, NEMA Sz 3 (55-501336G002)
- GE Magnetic Coil, 460-480V, NEMA Sz 00, 0, 1 (15D21G004)
- GE Replacement Coil, NEMA, Size 5, 480V (55-530249G004)
- SQUARE D Coil, Magnetic, 120vac (3104140042)
- Ge Motor Controls