Shop All Replacement Coils
Ge
Magnetic Coil, 115-120V, NEMA Sz 00, 0, 1
Mfr # 15D21G002
Zoro # G2061297
original price:
$153.67
19% off
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
- Coil Volts 120V AC
- VA Rating 24
- Starter Size 0, 00, 1
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # 15D21G002
- Zoro # G2061297
- UPC # 783166313701
- Country of Origin United States
- Category Replacement Coils
Dimensions
Starter Size | 0, 00, 1 |
NEMA Size | 0, 00, 1 |
Details
Item | Replacement Coil |
For Use With | GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters |
Coil Volts | 120V AC |
VA Rating | 24 |
Hz | 60 |
Contactor Type | NEMA |
Contactor Style | NEMA |
Coil Voltage | 110/115-120V AC |
Frequency | 50/60 Hz |
Compatible with Series | 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters |
Coil Power | 24 VA |
Description
Replacement Coil, Coil Voltage 110/115-120V AC, NEMA Size 0, 00, 1, Compatible with Series 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters, Contactor Style NEMA, Coil Power 24 VA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Screw Terminal Wall Phone Jack-4-Conductor, Ivory (AT219-4)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- SQUARE D Drum Switch 600Vac 2Hp A +Options (2601AG2S2)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 8, Natural, 100PK (TR88302N)
- GE Magnetic Coil, 230-240V, NEMA Sz 00, 0, 1 (15D21G003)
- GE Magnetic Coil, 115-120V, NEMA Sz 2 (15D22G002)
- GE Replacement Coil, NEMA, Size 5, 480V (55-530249G004)
- GE Magnetic Coil, 115-120V, 30A (CR460XCJ)
- GE Replacement Coil, NEMA, Size 5, 120V (55-530249G002)
- GE Magnetic Coil, 460-480V, NEMA Sz 2 (15D22G004)
- SQUARE D Coil, Magnetic, 240vac (3104140051)
- Ge Motor Controls