Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, TSM, 200A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # TSM420CSCUP
Zoro # G304258937
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
- Voltage 120/240V
- Phase 1
- Height 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TSM420CSCUP
- Zoro # G304258937
- UPC # 78164396857
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 28 in |
Width | 14 in |
Depth | 4-1/2 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 200A |
Voltage | 120/240V |
Phase | 1 |
Series | TSM |
Description
Feed through lugs. Single phase, 3-wire, bonded neutral, 8 total 1-pole spaces, 120/240 VAC. 10,000 AIC. Four 1-pole or two 2-pole 1 in THQL spaces, eight 1-pole or three 2-pole 1/2 in THQP spaces. Main breaker factory installed. 6 to 350 main wire size. Padlock provisions on door. Hinged door is removable for safety and convenience. 14 in x 28 in x 4-1/2 in UL listed. Meets EUSERC requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Butt Connector, Non-Ins, 22-18ga., PK100 (166180-100)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 4A, 250V AC, 200A at 250V AC, 5 PK (MDQ-4)
- HUBBELL Electrical Box, 13 cu in, Wall Box, 1 Gang, Steel, Rectangular (8660)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Box (128)
- GE Load Center, TPL, 4 Spaces, 125A, Main Circuit Breaker (TPL412CP)
- GE Load Center, TM304, THQL, 30 Spaces, 200A, 120/208V, Main Circuit Breaker, 3 Phase (TM30420R)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812RCU)
- GE Load Center, TL424, THQL, 42 Spaces, 225A, 120V, Main Lug, 3 Phase (TL42422C)
- GE Load Center, TLM, 125A (TLM812RCU2P)
- GE Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (TM2412CCU)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125F)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures