Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, TM424, THQL, 42 Spaces, 225A, 120V, Main Circuit Breaker, 3 Phase
Mfr # TM42422C
Zoro # G8511431
original price:
$1,744.04
26% off
new price: $1,278.99
/ea
Free Shipping & Returns
$1,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 42
- Amps 225A
- Voltage 120V
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # TM42422C
- Zoro # G8511431
- UPC # 783164190052
- Country of Origin Multiple
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 44.81 in |
Width | 15.36 in |
Depth | 4-3/4 in |
Description
Load Center, Number of Spaces 42, Amps 225 A, Voltage 208Y/120V AC, Circuit Breaker Type THQL, Included Enclosure Cover Combination Flush/Surface, Main Circuit Breaker or Main Lug Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 3, Series TM424, Height 44.81 in, Width 15.36 in, Depth 4 3/4 in, For Use With GE THQL Circuit Breakers, Bus Material Aluminum, Short Circuit Current Rating 10kA, Enclosure NEMA Rating 1, Cover Attachment Style Screw On, Cover Closure Method Door Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Orange, Nylon Jacket, PVC Insulation (11593105)
- THE BEST CONNECTION 25 Amp 12V Toggle On-Off (2642F)
- DAYTON Heavy Duty Limit Switch, Maintained, SPDT, 10A @ 600V AC, Actuator Location: Side (12T837)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft (I-PIST-10B-10)
- GE Load Center, TLM, 125A (TLM812RCU2P)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410C)
- GE Load Center, TM424, THQL, 42 Spaces, 225A, 120V, Main Circuit Breaker, 3 Phase (TM42422R)
- GE Load Center, TL, 40A (TL240RCUP)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410R)
- GE Load Center, TLM, 125A (TLM1212CCUP)
- TYPE BR Load Center, BR, 4 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BR48B200RFP)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures